*CVR* GB SLIDER W/ RIBBON
*CVR* GB SLIDER W/ RIBBON
Product Details
Product Details
- Sliding hand shower mount for all luxury grab bars
- All brass construction, fully polished & plated
- Adjustable tilt of hand shower bracket allows for use of hand shower at desired angle
- ADA compliant lever handle
- Grab Bar Sold Separately
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- JSRSL67-WH
- UPC:
- 020111154423