*CVR* LFNP PN 1/2 IPS 45D STRE SC
*CVR* LFNP PN 1/2 IPS 45D STRE SC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT fits IPS 45 Degree Street Elbow
- All brass
- Fully polished & finished
- 1/2" NPT male x 1/2" NPT female
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111067013