This product requires certification to purchase.

26 in. Brass Toe-Tap Drain in Polished Brass

Jaclo Industries

Model 365-537 26 in. Brass Toe-Tap Drain in Polished Brass

  • Fast #
  • Part #J365-537-PB
  • Item #4908806
  • Manufacturer Part #365-537-PB
5 out of 5 Customer Rating
Brand image
Jaclo Industries

Model 365-537 26 in. Brass Toe-Tap Drain in Polished Brass

  • Fast #
  • Part #J365-537-PB
  • Item #4908806
  • Manufacturer Part #365-537-PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
  • 20” SHOE LENGTH
  • 1 1/2" IPS course thread brass Gerber style shoe & tee
  • Brass no hole round decorative faceplate
  • Brass 3”round stopper with internal spring loaded mechanism for easy use
  • 1 1/2" O.D. 17 gauge brass tubing
  • All brass construction
  • Overflow height & shoe length can be cut to size (if required)
  • Body fully polished & plated for exposed tub application
  • 1 1/2" O.D. box escutcheon included
  • Requires Certification

Specifications

Collection:
Model 365-537
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2 in
Thread Type:
Coarse
UPC:
020111481420