This product requires certification to purchase.

*CVR* SG 1/2X3OD BRS SHWR ARM SG

Jaclo Industries

*CVR* SG 1/2X3OD BRS SHWR ARM SG

  • Fast #
  • Part #J6012-SG
  • Item #3843201
  • Manufacturer Part #6012-SG
3.8 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* SG 1/2X3OD BRS SHWR ARM SG

  • Fast #
  • Part #J6012-SG
  • Item #3843201
  • Manufacturer Part #6012-SG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3" Diameter multi fit brass escutcheon
  • Supplied with three O-rings to fit: -1/2" IPS wall & ceiling drop nipples -1/2" shower arms -Cover tubes 578- & 579- -629- & 631- series valves
  • Decorative design
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111101984