*CVR* WH 5/8ODX3/8OD BAS KIT W/ CRS
*CVR* WH 5/8ODX3/8OD BAS KIT W/ CRS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains: (2) Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 622-4(2) 20" Copper Supply Tubes P/N 662(2) Bell Escutcheons P/N 7116(2) Cover Tubes P/N 579
- (2) Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 622-4
- (2) 20" Copper Supply Tubes P/N 662
- (2) Bell Escutcheons P/N 7116
- (2) Cover Tubes P/N 579
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111363153