This product requires certification to purchase.

Drop-In ABS Shower Arm Mount with Brass Ball Joint in Polished Chrome

Jaclo Industries

Drop-In ABS Shower Arm Mount with Brass Ball Joint in Polished Chrome

  • Fast #
  • Part #J8015-PCH
  • Item #1828500
  • Manufacturer Part #8015-PCH
3.1 out of 5 Customer Rating
Brand image
Jaclo Industries

Drop-In ABS Shower Arm Mount with Brass Ball Joint in Polished Chrome

  • Fast #
  • Part #J8015-PCH
  • Item #1828500
  • Manufacturer Part #8015-PCH
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showerarm mount for handshower
  • Female 1/2" inlet x 1/2" Male outlet
  • Brass ball joint, ABS holder
  • Attach handshower to conical end of hose; hose then sits in mount
  • Fully adjustable angle with no droop design
  • Designed to convert showerarm to handheld holder
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connection 2:
MIPT
End Connections:
FIPT x MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
IAPMO Listed:
No
Material:
Brass, Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111080159
WaterSense Labeled:
No
Width:
2 in