Grab Bar in Polished Chrome
Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cubix® 37" deluxe wall bar
- Unique 180° swiveling brass bar
- Specially designed friction slider adjusts to any height & maintains position
- Adjustable handshower height & angle (full rotation)
- Conical end of hose sits in holder
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Length:
- 37-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111971983
- Width:
- 4-7/8 in