This product requires certification to purchase.

Hand Shower Hose in Polished Chrome

Jaclo Industries

Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #J3049-DS-PCH
  • Item #2136642
  • Manufacturer Part #3049-DS-PCH
3.1 out of 5 Customer Rating
Brand image
Jaclo Industries

Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #J3049-DS-PCH
  • Item #2136642
  • Manufacturer Part #3049-DS-PCH
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CSA Certified:
CSA B125.1 2012
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Hose Length:
49 in
IAPMO Listed:
No
NSF Certified:
No
UPC:
020111034008
WaterSense Labeled:
No