This product requires certification to purchase.

Waste Disposal Round Air Switch in Satin Brass

Jaclo Industries

Model 2822 Waste Disposal Round Air Switch in Satin Brass

  • Fast #
  • Part #J2822-SB
  • Item #3853674
  • Manufacturer Part #2822-SB
3.3 out of 5 Customer Rating
Brand image
Jaclo Industries

Model 2822 Waste Disposal Round Air Switch in Satin Brass

  • Fast #
  • Part #J2822-SB
  • Item #3853674
  • Manufacturer Part #2822-SB
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Air activated
  • UL listed
  • Easy installation
  • Works with all continuous feed waste disposals with power cords
  • Round air switch
  • Maximum deck thickness 1-5/8 in
  • Direct plug in
  • Hose ID 1/8 in
  • Requires Certification

Specifications

Collection:
Model 2822
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
1-7/8 in
Height:
2-1/2 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UL Listed:
Yes
UPC:
020111065835