This product requires certification to purchase.

26 in. Brass Toe-Tap Drain in Polished Chrome

JACLO

Model 355-537 26 in. Brass Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #J355-537-PCH
  • Item #4906126
  • Manufacturer Part #355-537-PCH
4.5 out of 5 Customer Rating
Brand image
JACLO

Model 355-537 26 in. Brass Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #J355-537-PCH
  • Item #4906126
  • Manufacturer Part #355-537-PCH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
  • 10” SHOE LENGTH
  • 1 1/2" IPS course thread brass Gerber style shoe & tee
  • Brass no hole round decorative faceplate
  • Brass 3”round stopper with internal spring loaded mechanism for easy use
  • 1 1/2" O.D. 17 gauge brass tubing
  • All brass construction
  • Overflow height & shoe length can be cut to size (if required)
  • Requires Certification

Specifications

Collection:
Model 355-537
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2 in
Thread Type:
Coarse
UPC:
020111479076