26 in. Brass Toe-Tap Drain in Polished Nickel
Model 366-539 26 in. Brass Toe-Tap Drain in Polished Nickel
Product Details
Product Details
- FITS MOST MANUFACTURER'S TUBS 17"-26" DEEP
- 10" SHOE LENGTH
- 1 1/2" IPS course thread brass Gerber style shoe & tee
- Brass no hole square decorative face plate
- Brass 3" x 3" square stopper with internal spring loaded mechanism for easy use
- 1 1/2" OD 17 gauge brass tubing
- All brass construction
- Overflow height & shoe length can be cut to size (if required)
- Body fully polished & plated for exposed tub application
- 1 1/2" OD box escutcheon included
Specifications
- Collection:
- Model 366-539
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Brass
- Gauge (metal):
- 17
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- UPC:
- 020111482182