This product requires certification to purchase.

Brass Trip Lever Drain in Satin Nickel

Jaclo Industries

Model 519 Brass Trip Lever Drain in Satin Nickel

  • Fast #
  • Part #J519-SN
  • Item #2135333
  • Manufacturer Part #519-SN
5 out of 5 Customer Rating
Brand image
Jaclo Industries

Model 519 Brass Trip Lever Drain in Satin Nickel

  • Fast #
  • Part #J519-SN
  • Item #2135333
  • Manufacturer Part #519-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contains trip lever, faceplate and grid strainer
  • Complete with screws
  • Fits Gerber, Jaclo and most other manufacturers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Model 519
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Handle Type:
Lever
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111019814