Trip Lever Drain Kit in Polished Nickel
Model 519 Trip Lever Drain Kit in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass trip lever, 2 hole faceplate and grid strainer
- Complete with screws
- Fits Gerber, Jaclo and most other manufacturers
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Model 519
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111019807