Finger Touch Plug Lavatory Drain with Overflow in Satin Brass
Model 812 Finger Touch Plug Lavatory Drain with Overflow in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaces standard pop-ups and p.o. plugs with rubber stoppers
- Fits 11/2" opening (standard flange)
- Drain can be opened or closed in basin
- With overflow
- Fully polished & plated (17 gauge)
- Threads are unfinished in MBK, WH & Jaclo = color
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Model 812
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Finger Touch Plug Lavatory Drain with Overflow
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Diameter:
- 1-3/8 in
- Tailpiece Length:
- 5-7/8 in
- Tailpiece Style:
- Straight
- UPC:
- 020111018404