Plastic Bath Waste and Overflow Subassembly
Plastic Bath Waste and Overflow Subassembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Drain Component Type:
- Waste Assembly
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 020111977251