This product requires certification to purchase.

Pop-Up Lavatory Drain with Overflow in Polished Nickel

Jaclo Industries

Pop-Up Lavatory Drain with Overflow in Polished Nickel

  • Fast #
  • Part #J836-PN
  • Item #3371124
  • Manufacturer Part #836-PN
3.8 out of 5 Customer Rating
Brand image
Jaclo Industries

Pop-Up Lavatory Drain with Overflow in Polished Nickel

  • Fast #
  • Part #J836-PN
  • Item #3371124
  • Manufacturer Part #836-PN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully polished & plated
  • Adjustable all brass stopper
  • Fits 1 1/2" sink opening
  • With overflow
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed:
No
Overflow Included:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Strainer Diameter:
1-3/16 in
Tailpiece Length:
2 in
Tailpiece Style:
Straight
UPC:
020111047435