Single Function Full Rain Showerhead in Satin Gold
Rain Machine Single Function Full Rain Showerhead in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A POWER SHOWER - the technology of the Rain Machine® allows for a strong rain spray at any angle
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 8" diameter all brass body with 95 easy clean rubber jets
- Available flow rates: 2.5, 2.0, 1.75, & 1.5 GPM
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-12
- Collection:
- Rain Machine
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 2 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Rain
- UPC:
- 020111496417
- WaterSense Labeled:
- No