Replacement Cartridge
Replacement Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement cartridge for earlier model Barand & Concinnity S/L kitchen & bath faucets
- Metal stem
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Replacement
- Faucet Part Type:
- Cartridge
- Height:
- 2-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111975004
- Width:
- 1-3/8 in