CCN CP 8 LORENZO RA HEADCP
Roaring 20's CCN CP 8 LORENZO RA HEADCP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A POWER SHOWER
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- Diameter 8" with 91 sprays for full rain effect
- Unique interior channeling system disperses water evenly creating a pressurized rainspray for an exhilarating shower experience
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Roaring 20's
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Length:
- 4-1/8
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2.5
- Type:
- JS185PCH
- UPC:
- 020111972676
- Width:
- 8-1/16