2.5 gpm 5-Function ABS Spray Handshower in Oil Rubbed Bronze
Serena 2.5 gpm 5-Function ABS Spray Handshower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Five function handshower with 3" face
- IPS 1/2" male threads
- Rubber ring for easy grip, no slip adjustment of functions
- Comfortable ergonomic design
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1.12
- Collection:
- Serena
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Length:
- 8-3/16 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Function:
- Multi
- UPC:
- 020111209109
- WaterSense Labeled:
- No
- Width:
- 8-3/16 in