This product requires certification to purchase.

Multi Function Full Rain, Full Rain Massage, Massage, Nebulizing Mist®, Nebulizing Mist® Full Rain and Pause Showerhead in Polished Chrome

Jaclo Industries

Showerall® Multi Function Full Rain, Full Rain Massage, Massage, Nebulizing Mist®, Nebulizing Mist® Full Rain and Pause Showerhead in Polished Chrome

  • Fast #
  • Part #JS165-PCH
  • Item #4910499
  • Manufacturer Part #S165-PCH
3.3 out of 5 Customer Rating
Brand image
Jaclo Industries

Showerall® Multi Function Full Rain, Full Rain Massage, Massage, Nebulizing Mist®, Nebulizing Mist® Full Rain and Pause Showerhead in Polished Chrome

  • Fast #
  • Part #JS165-PCH
  • Item #4910499
  • Manufacturer Part #S165-PCH
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" diameter 6 function showerhead with pause control to conserve water
  • Pause control is not a positive shut-off
  • 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • 2.0 GPM-WaterSense approved
  • JX7® Technology
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
Showerall®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-9/16 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Rain, Full Rain Massage, Massage, Nebulizing Mist, Nebulizing Mist Full Rain, Pause
UPC:
020111162305
WaterSense Labeled:
No
Width:
4-3/16 in