Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome
Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains: Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621Two 20" Copper Supply Tubes P/N 662Two Escutcheons P/N 7463 (ULB P/N 6015)
- Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621
- Two 20" Copper Supply Tubes P/N 662
- Two Escutcheons P/N 7463 (ULB P/N 6015)
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- Yes
- UPC:
- 020111008054
- Water Supply Connector Type:
- Sink