This product requires certification to purchase.

Stationary Round Lavatory Drain in Polished Chrome

Jaclo Industries

Stationary Round Lavatory Drain in Polished Chrome

  • Fast #
  • Part #J831-PCH
  • Item #4774195
  • Manufacturer Part #831-PCH
4.4 out of 5 Customer Rating
Brand image
Jaclo Industries

Stationary Round Lavatory Drain in Polished Chrome

  • Fast #
  • Part #J831-PCH
  • Item #4774195
  • Manufacturer Part #831-PCH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round contemporary stationary top 2 3/4"
  • Drain is always opened in basin
  • Without overflow
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Tailpiece Length:
9-1/8 in
UPC:
020111617225