This product requires certification to purchase.

Supply Elbow in Matte Black

Jaclo Industries

Supply Elbow in Matte Black

  • Fast #
  • Part #J6458-MBK
  • Item #4907441
  • Manufacturer Part #6458-MBK
5 out of 5 Customer Rating
Brand image
Jaclo Industries

Supply Elbow in Matte Black

  • Fast #
  • Part #J6458-MBK
  • Item #4907441
  • Manufacturer Part #6458-MBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass water supply elbow with brass adjustable angle wall mount hand shower holder
  • 1/2" Female inlet x 1/2" Male outlet
  • Conical end of hose sits in holder
  • Allows for easy adjustment of hand shower to desired angle
  • Ideal for use with any style hand shower
  • Sliding escutcheon for easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/8 in
End Connection 1:
Female Threaded
End Connection 2:
Male Threaded
End Connections:
Female Threaded x Male Threaded
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-11/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UL Listed:
No
UPC:
020111167119
WaterSense Labeled:
No