TOE CNTL STRNR W/FACPLT SG
TOE CNTL STRNR W/FACPLT SG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete with brass single hole faceplate
- Complete with faceplate screw
- Forged brass cap (1 1/Diameter 4")
- Brass body
- Spring loaded internal mechanism for easy use
- 11/2 " Coarse threads
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Drain Body Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Type:
- Coarse
- Type:
- J531SG
- UPC:
- 020111020445