Toilet Tank Trip Lever in Oil Rubbed Bronze
Toilet Tank Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO model: THU147
- Brass arm, spud & handle
- Fits TOTO Models: Mercer, Plymouth, Willingham
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Length:
- 10-1/8
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111033667
- WaterSense Labeled:
- No