Toilet Tank Trip Lever in Satin Gold
Toilet Tank Trip Lever in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank "trip" lever to fit Kohler models: K-9462, K-9439, K-9168, K-9466-L
- Brass arm, spud & handle
- Fits Kohler Models: Adair, All Memoirs front mount, Cimmaron, Devonshire (1 & 2 Piece), Memoirs, Memoirs Classic
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Handle Type:
- Lever
- Length:
- 7-1/16 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UL Listed:
- No
- UPC:
- 020111332586
- Width:
- 1-3/4 in