This product requires certification to purchase.

Trip Lever in Oil Rubbed Bronze

JACLO

Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #J904-ORB
  • Item #2136601
  • Manufacturer Part #904-ORB
4.6 out of 5 Customer Rating
Brand image
JACLO

Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #J904-ORB
  • Item #2136601
  • Manufacturer Part #904-ORB
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet tank "trip" lever to fit Toto model: THU004
  • Brass arm
  • Fits Toto models: Carlyle, Carlyle II, Carolina, Carolina II, Eco Ultramax, Eco Supreme, Supreme, Supreme II, Ultramax, Ultramax II, Ultimate
  • Not available in ULB
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Fits Brand:
TOTO
Fits Model:
Carlyle, Carlyle II, Carolina, Carolina II, Eco Ultramax, Eco Supreme, Supreme, Supreme II, Ultramax, Ultramax II, Ultimate, Model THU004
Handle Type:
Lever
Installation Type:
Side Mount
Length:
3 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111021107
WaterSense Labeled:
No