This product requires certification to purchase.

Trip Lever in Polished Chrome

JACLO

Trip Lever in Polished Chrome

  • Fast #
  • Part #JT632-TRIM-PCH
  • Item #2132677
  • Manufacturer Part #T632-TRIM-PCH
4.5 out of 5 Customer Rating
Brand image
JACLO

Trip Lever in Polished Chrome

  • Fast #
  • Part #JT632-TRIM-PCH
  • Item #2132677
  • Manufacturer Part #T632-TRIM-PCH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All brass construction
  • When used with Valve J-20686, J-20687, J-20688, or J-20689: Turning the handle turns the water on and off, controls the volume of the water, and diverts the water
  • When used with Valve J-20682: Turning the handle controls the volume of the water and diverts the water
  • When used with Valve J-VC12 or J-VC34: Turning the handle controls the volume of the water
  • Requires one of the rough valves listed above
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111043611