TRIP LVR AMERICAN STANDARD PC
TRIP LVR AMERICAN STANDARD PC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank "trip" lever to fit American Standard models: 730283, 730288, 738725 & 738837 and Porcher models: 81040.000, 81090.000, 81030.000 & 81050.000
- Brass arm, spud & handle
- Fits Porcher Models: Bedminster, Calla, Claremont, Classic, Deco, Estate, Lutezia, Pomezia
- Fits American Standard Models: Heritage, Heritage Champion, Portsmouth, Reminiscence, Repertoire, Restrospect, Williamsburg (1 and 2 piece)
Documents
Specifications
- ADA Compliant:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111034213
- Width:
- 8-3/16 in