Two Handle Pull Off Kitchen Faucet in Brushed Stainless
Two Handle Pull Off Kitchen Faucet in Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" Pull-off spray swivel spout
- Patented pull off spray design
- Push/pull spray head diverts from stream to spray
- Silicone nozzles for easy cleaning
- Plastic coated stainless steel hose for easy cleaning
- Built in air gap
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-5/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Side Spray:
- No
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 020111617959