48 in. Grab Bar in Satin Chrome
Uptown Contempo 48 in. Grab Bar in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA compliant when properly installed
- All brass construction, fully polished & plated
- Style to complement Contempo collection
- All grab bars can be custom sized. Contact Jaclo for pricing & availability
- Optional handshower sliders and toilet paper/wash cloth holders can be added only upon initial order
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Uptown Contempo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter:
- 1-1/4 in
- Length:
- 48 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 1-1/2 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111901768