Single Function Full Rain Showerhead in Polished Nickel
Uptown Contempo Single Function Full Rain Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" female IPS fixed, no ball joint design
- Surface mount or flush mount
- 16" diameter all brass body with 234 easy clean rubber jets
- All mounting hardware included
- Available in 2.5 and 2.0 gpm (2.0 gpm @ 55 psi)
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Uptown Contempo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Rain
- UPC:
- 020111471315