2 in. Stainless Steel Shower Drain
zeroEDGE 2 in. Stainless Steel Shower Drain
Product Details
Product Details
- Stainless steel 304 construction
- Bottom outlet 2"
- Nominal Size: 24"
- Complete with adjustable legs for ease of installation
- Use of JACLO sub drain may be required
- JACLO grates sold separately
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- Yes
- Collection:
- zeroEDGE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-11/16
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Length:
- 25-1/8
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111497094