Left-Hand Trip Lever in Caramel Bronze
Left-Hand Trip Lever in Caramel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO model: THU808
- Brass arm
- Fits TOTO Models: Drake 2-piece, Drake II, Vespin II, Ultramax, Ultimate, Ultramax II, Carlyle II, Supreme II, Carolina II
- Not available in ULB
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Fits Brand:
- TOTO
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 11 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: this Product can expose you To Nickel, which Is known To the state Of California To cause cancer. For more information, go to www.p65Warnings.ca.gov/product
- Trip Lever Location:
- Left-Hand
- UPC:
- 020111321078
- Width:
- 3-1/4 in