Left-Hand Trip Lever in Matte Black
Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Toilet tank "trip" lever to fit old style standard 2-piece toilets, front mount
- Brass arm
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Standard Toilet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 11-1/16
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 020111090462
- WaterSense Labeled:
- No