Left-Hand Trip Lever in Polished Nickel
Left-Hand Trip Lever in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO model: THU312 & THU312N
- Brass arm
- Fits TOTO models: Legato
Documents
Specifications
- Brand Model Compatibility:
- Toto Legato, Toto THU312, Toto THU312N
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Length:
- 2-11/16 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- UPC:
- 020111769030