This product requires certification to purchase.

Left-Hand Trip Lever in Polished Nickel

JACLO

Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #J9313-PN
  • Item #9687295
  • Manufacturer Part #9313-PN
4.3 out of 5 Customer Rating
Brand image
JACLO

Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #J9313-PN
  • Item #9687295
  • Manufacturer Part #9313-PN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet tank "trip" lever to fit TOTO model: THU311 & THU311N
  • Brass arm
  • Fits TOTO models: Aimes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Toto Aimes, Toto THU311, Toto THU311N
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Length:
3-3/8
Material:
Brass
Trip Lever Location:
Left-Hand
UPC:
020111769269