This product requires certification to purchase.

Left-Hand Trip Lever in Satin Brass

JACLO

Left-Hand Trip Lever in Satin Brass

  • Fast #
  • Part #J9312-SB
  • Item #9687948
  • Manufacturer Part #9312-SB
3.8 out of 5 Customer Rating
Brand image
JACLO

Left-Hand Trip Lever in Satin Brass

  • Fast #
  • Part #J9312-SB
  • Item #9687948
  • Manufacturer Part #9312-SB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet tank "trip" lever to fit TOTO model: THU312 & THU312N
  • Brass arm
  • Fits TOTO models: Legato
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Toto Legato, Toto THU312, Toto THU312N
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Length:
2-11/16
Material:
Brass
Trip Lever Location:
Left-Hand
UPC:
020111769054