Left-Hand Trip Lever in Satin Brass
Left-Hand Trip Lever in Satin Brass
Product Details
Product Details
- Toilet tank "trip" lever to fit Kohler model: K-9466-L
- Fits Kohler Models;Cimarron, All standard front mount toilets, Memoirs
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 1-7/8
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 020111331862
- WaterSense Labeled:
- No