LFA 1/2 SWT X 3/8 OD VLV KIT CRBZ
LFA 1/2 SWT X 3/8 OD VLV KIT CRBZ
Product Details
Product Details
- All kit components are available separately
- Not available in ULB
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- End Connections:
- Sweat x Compression
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- Material:
- Brass
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: this Product can expose you To Nickel, which Is known To the state Of California To cause cancer. For more information, go to www.p65Warnings.ca.gov/product
- Rigid:
- Yes
- Type:
- J631-72-CB
- UPC:
- 020111871238
- Valve Operator:
- Cross Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Quarter Turn
- WaterSense Labeled:
- No