LFA 3/8 IPSX3/8 OD CRS HDL ANG
LFA 3/8 IPSX3/8 OD CRS HDL ANG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains: Two Quarter Turn Angle Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 615Two 20" Copper Supply Tubes P/N 662Two Escutcheons P/N 740 (ULB P/N 6015)Two 3/8" Brass Nipples P/N 801-38.4
- Two 20" Copper Supply Tubes P/N 662
- Two Escutcheons P/N 740 (ULB P/N 6015)
- Two 3/8" Brass Nipples P/N 801-38.4
- (2) 3/8" Brass Nipples P/N 801-38.4
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- Type:
- J61562PCH
- UPC:
- 020111007521
- Water Supply Connector Type:
- Sink