This product requires certification to purchase.

3-1/4 in. Brass, Plastic and Stainless Steel Basket Strainer in Satin Nickel

JACLO

Lutz 3-1/4 in. Brass, Plastic and Stainless Steel Basket Strainer in Satin Nickel

  • Fast #
  • Part #J2807-SN
  • Item #4904864
  • Manufacturer Part #2807-SN
5 out of 5 Customer Rating
Brand image
JACLO

Lutz 3-1/4 in. Brass, Plastic and Stainless Steel Basket Strainer in Satin Nickel

  • Fast #
  • Part #J2807-SN
  • Item #4904864
  • Manufacturer Part #2807-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Complete post-type sink strainer assembly 4 1/2" diameter
  • ABS body with stainless steel basket & flange
  • Adjusts to fit sinks up to 2" thick
  • Fits most kitchen sink brands
  • Spring loaded ball detent with positive open position
  • Includes 2-1/2" adjustment screw for thick sinks
  • Post extension available (P/N 2804-XL-POST), allows for a max extension of 3"
  • Requires Certification

Documents


Specifications

Collection:
Lutz
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Diameter:
3-1/2
Height:
2-9/16
Material:
Brass, Plastic, Stainless Steel
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Strainer Size:
3-1/4
UPC:
020111960826