This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Polished Chrome

JACLO

Model 251 1-1/4 in. Brass P-Trap in Polished Chrome

  • Fast #
  • Part #J251-PCH
  • Item #2132709
  • Manufacturer Part #251-PCH
3.1 out of 5 Customer Rating
Brand image
JACLO

Model 251 1-1/4 in. Brass P-Trap in Polished Chrome

  • Fast #
  • Part #J251-PCH
  • Item #2132709
  • Manufacturer Part #251-PCH
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • P trap 1 1/4" 17 gauge with round box escutcheon
  • Fits 1 1/4" drains, extension tubes & tailpieces
  • All solid brass nuts, fully polished & plated
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
17
Height:
5-1/16
IAPMO Listed:
No
Length:
12-1/2
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trap Material:
Brass
Trap Size:
1-1/4
UPC:
020111002519