This product requires certification to purchase.

Extra Deep Disposal Flange with Strainer for ISE (Including Evolution Series), Kenmore, KitchenAid, Maytag and Franke FWDJ Model Sinks in Polished Nickel

JACLO

Model 2829 Extra Deep Disposal Flange with Strainer for ISE (Including Evolution Series), Kenmore, KitchenAid, Maytag and Franke FWDJ Model Sinks in Polished Nickel

  • Fast #
  • Part #J2829-PN
  • Item #3829780
  • Manufacturer Part #2829-PN
4.4 out of 5 Customer Rating
Brand image
JACLO

Model 2829 Extra Deep Disposal Flange with Strainer for ISE (Including Evolution Series), Kenmore, KitchenAid, Maytag and Franke FWDJ Model Sinks in Polished Nickel

  • Fast #
  • Part #J2829-PN
  • Item #3829780
  • Manufacturer Part #2829-PN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Diameter 3 1/2"
  • Easy installation
  • Fits sinks up to 2" thick
  • Positive seal stopper
  • For continuous feed disposals only
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
Flanged
End Connections
Flanged
Height
2-3/8 in
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
ISE (Including Evolution Series), Kenmore, KitchenAid, Maytag and Franke FWDJ Model Sinks
Collection
Model 2829
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Brass
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Warranty & Product Information
IAPMO Listed
No
Product Type
Disposal Flange
UL Listed
No
UPC
020111965432