1/2 x 3/8 in. Sweat x OD Tube Lever Handle Angle Supply Stop Valve in Satin Gold
Model 316-L 1/2 x 3/8 in. Sweat x OD Tube Lever Handle Angle Supply Stop Valve in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Angle pattern copper sweat x 3/8" O.D. 1/4 turn ceramic disc cartridge
- 1/2" sweat inlet x 3/8" O.D. outlet
- 5" cover tube slides over 1/2" copper pipe
- Fully finished bell escutcheon P/N 7116 included
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- Model 316-L
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Type:
- Lever
- Height:
- 1-13/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-1/8
- Material:
- Copper
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UPC:
- 020111104916
- Valve Body Material:
- Copper
- Valve Body Style:
- Angle
- Valve Disc Material:
- Ceramic Disc
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve