This product requires certification to purchase.

26 in. Brass Toe-Tap Drain in Satin Brass

JACLO

Model 354-539 26 in. Brass Toe-Tap Drain in Satin Brass

  • Fast #
  • Part #J354-539-SB
  • Item #4901802
  • Manufacturer Part #354-539-SB
3.1 out of 5 Customer Rating
Brand image
JACLO

Model 354-539 26 in. Brass Toe-Tap Drain in Satin Brass

  • Fast #
  • Part #J354-539-SB
  • Item #4901802
  • Manufacturer Part #354-539-SB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FITS MOST MANUFACTURER'S TUBS 17”-26” DEEP
  • 10” SHOE LENGTH
  • 1-1/2" IPS course thread brass Gerber style shoe & tee
  • Brass no hole square decorative face plate
  • Brass 3” x 3" square stopper with internal spring loaded mechanism for easy use
  • 1-1/2" OD 17 gauge brass tubing
  • All brass construction
  • Overflow height & shoe length can be cut to size (if required)
  • Requires Certification

Specifications

Collection:
Model 354-539
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Drain Body Material:
Brass
Gauge (metal):
17
IAPMO Listed:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2
Thread Type:
Coarse
UPC:
020111478857