This product requires certification to purchase.

2-1/16 in. Brass Toe-Tap Drain in Unlacquered Brass

JACLO

Model 530 2-1/16 in. Brass Toe-Tap Drain in Unlacquered Brass

  • Fast #
  • Part #J530-ULB
  • Item #4773522
  • Manufacturer Part #530-ULB
3.7 out of 5 Customer Rating
Brand image
JACLO

Model 530 2-1/16 in. Brass Toe-Tap Drain in Unlacquered Brass

  • Fast #
  • Part #J530-ULB
  • Item #4773522
  • Manufacturer Part #530-ULB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Design with bushing allows for use with 1 3/8 in. fine thread and 1 1/2 in. coarse thread drains
  • Brass 3 in. round top
  • Push down to open or close bath tub drain
  • Brass body
  • Spring loaded internal mechanism for easy use
  • Fits JACLO, Watco, Gerber and most other manufacturers
  • Requires Certification

Documents


Specifications

Collection:
Model 530
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Drain Body Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2
Thread Type:
Coarse
UPC:
020111441493