2-3/16 in. Brass Toe-Tap Drain in Vintage Bronze
Model 531 2-3/16 in. Brass Toe-Tap Drain in Vintage Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Push down to open or close bath tub drain
- Complete with brass single hole faceplate with faceplate screw
- Forged brass cap (1 1/4" diameter)
- Brass body
- Spring loaded internal mechanism for easy use
- 11/2 " Coarse threads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Model 531
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Drain Body Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- UPC:
- 020111489037