This product requires certification to purchase.

2-3/16 in. Brass Toe-Tap Drain in Oil Rubbed Bronze

JACLO

Model 532 2-3/16 in. Brass Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #J532-ORB
  • Item #4775850
  • Manufacturer Part #532-ORB
3.3 out of 5 Customer Rating
Brand image
JACLO

Model 532 2-3/16 in. Brass Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #J532-ORB
  • Item #4775850
  • Manufacturer Part #532-ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Egg Harbor Township, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Design with bushing allows for use with 1 3/8" fine thread and 1 1/2" coarse thread drains
  • Brass 3" square top
  • Push down to open or close bath tub drain
  • Brass body
  • Spring loaded internal mechanism for easy use
  • Fits JACLO, Watco, Gerber and most other manufacturers
  • Requires Certification

Documents


Specifications

Collection:
Model 532
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Body Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2
Thread Type:
Coarse
UPC:
020111441561